Beli selector switch 3 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NKK SWITCHES Toggle Switch
    28%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp99.900

  2. DV Rotary Switch
    38%
    Mulai

    Rp55.900

    DV Rotary Switch
    atribut:
    • Current Rate (A): 20
    • Install Size (mm): 22
  3. DV Selector Switch Fixed Contact PB Series (Saklar Pilih)
    Mulai

    Rp20.900

    DV Selector Switch Fixed Contact PB Series (Saklar Pilih)
    atribut:
    • Color: Black
    • Contact: 1NO + 1NC
    • Lamp: Without Lamp
    • Operational Type: Stay Put
    • Install Size (mm): ɸ25
  4. DV Selector Switch LA16 Series
    Mulai

    Rp48.900

    DV Selector Switch LA16 Series
    Deskripsi:
    Command Switch 16mm. High Quality Switch.
    atribut:
    • Color: Black
  5. Fort Command Switch Selector Switches LA115 Series (Saklar Putar)
    Mulai

    Rp25.900

    Fort Command Switch Selector Switches LA115 Series (Saklar Putar)
    Deskripsi:
    2 Position stay put
    atribut:
    • Diameter (mm): 22
    • Color: Black
  6. Kraus & Naimer Selector Switch 3 Position
    Mulai

    Rp369.900

    Kraus & Naimer Selector Switch 3 Position
    Deskripsi:
    The C-series represent the classic cam switch by Kraus & Naimer. This series has easily accessible captive terminal screws – even when the switch is already mounted.The switches of the C-series offer a solution for most cam switch applications.The finger-proof terminals are accessible either horizontally or vertically.Different contact designs, contact materials and terminals allow for their use as control switches, instrumentation switches and motor switches as well as in electronic circuitry and aggressive environments.
    atribut:
    • Current (A): 20
    • Escutch. Plate: MAN - OFF - AUTO
  7. Fuji Electric Φ16 Selector Switch AH164 / AH165 Key Type (Long Frame)
    Mulai

    Rp589.900

    Fuji Electric Φ16 Selector Switch AH164 / AH165 Key Type (Long Frame)
    atribut:
    • Electrical Durability: 100,000 times or more (at AC220V 0.7A)
    • Frame: Long angle frame
    • Insulation Resistance (MΩ): 100 or more (at 500 VDC megger)
    • Mechanical Durability: 10,000 times or more
    • Pollution Degree (Environment to Use): 3
    • Rated Frequency (Hz): 50/60
    • Rated Insulation Voltage (V): AC/DC250
    • Short Circuit Protection Device: Fuse 1A
    • Storage Temperature (°C): -40~70
    • Type: selector
    • Vibration Resistance: Resonance test: Double amplitude 0.1mm Frequency 10-55Hz / Constant vibration endurance test: Double amplitude 3.0mm Frequency 16.7Hz
    • Withstand Voltage: Between charging part and ground: AC2000V 1 minute, between opposite pole charging part: AC1500V 1 minute (lamp terminal vs. contact terminal)
  8. LARKIN Plastic Head Selector Switch Push Button
    42%
    Mulai

    Rp14.900

    LARKIN Plastic Head Selector Switch Push Button
    Deskripsi:
    Plastic Head Selector Switch Push Button with Rotary Knob 2 Position LockingConform to standard IEC/EN 60947-5-1
    atribut:
    • Color: Black
  9. Schneider Electric Non-Illuminated Selector Switch Operator
    Mulai

    Rp569.900

    Schneider Electric Non-Illuminated Selector Switch Operator
    Deskripsi:
    Selector switches such as these are vital to industrial operations, to turn the equipment on and off with ease.
    atribut:
    • UNSPSC: 39121513
    • IP Rating: 67; 69; 69K
    • NEMA Rating: 13; 4X
    • Operator Color: Black
    • Size (mm): 22
    • Type of Operator: Lever
  10. Sankyo Ball Valve SS316 PSI 1000 WOG
    Rating:
    85% of 100
    (4)
    Mulai

    Rp54.900

    Sankyo Ball Valve SS316 PSI 1000 WOG
    atribut:
    • Material: Stainless Steel SS316
    • Pressure (psi): 1000 W.O.G
    • End Connection: Screwed or Buttweld
    • Ball: SS316
    • Body: SS316
    • Handle: SS304
    • Inscrewed Part: SS316
    • Packing Ring: SS304
    • Plastic Cover: Plastic
    • STEM: SS316
    • Seat: PTFE
    • Stem Nut: SS304
    • Stem Packing: PTFE
    • Thrust Washer: PTFE
  11. IDEC Selector Switch (Saklar Selektor)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp67.900

  12. DV Pilot Lamp Round (Lampu Pilot/Lampu Indikator)
    Mulai

    Rp8.900

    DV Pilot Lamp Round (Lampu Pilot/Lampu Indikator)
    Deskripsi:
    Indicator Lamp. Anti Shatter.
  13. UGREEN Wall Charger iPhone 12 USB Type C
    Mulai

    Rp149.900

    UGREEN Wall Charger iPhone 12 USB Type C
    Deskripsi:
    Power Delivery 3.0 Fast ChargingUSB C PD Charger features the Type-C port with Power Delivery 3.0. It can fast charge for your PD compatible devices. Your iPhone 12 can be charged from 0% to 50% in just 30 minutes.To achieve fast charging:In addition to using this fast charger, your charging cables and mobile phones also need to support fast charging protocolYou can use an extra USB C to C cable(Not included) or USB C to Lightning cable(Not included) working with this charger.Safe Fast ChargingWith the intelligent chip inside, the PD wall charger matches the current as your device's need automatically. Over-current, over-voltage and short-circuit protection effectively protect your devices from damage and ensure the safer charging overnight.Widely CompatibilityUSB-C charger is compatible with:iPhone 12/12 Mini/12 Pro/12 Pro Max/SE 2020/iPhone 11/11 Pro/11 Pro Max/XR/XS Max/XS/X/8Plus/8Samsung Galaxy A51/A31/M31/S10+/S10/S10e/S9/S8iPad Pro 12.9/11/iPad Air 3/iPad Mini(2019)Google Pixel 4XL/3a XL/3a/3 XL/2 XL/2/XLNintendo Switch, LG G7/V50/V40/V30 ThinQ, and more.Compact SizeThe compact size and lightweight ensure maximum portability. Slim enough to carry anywhere.
    atribut:
    • Color: White
    • Multiple Protections: Overvoltage, overcurrent, short circuit, overtemperature, etc.
    • Power (W): 20
    • USB-C Port: 5V/3A, 9V/2A-2.22A, 12V/1.5A-1.67A, 3.3-5.9V/3A, 3.3-11V/1.63A-1.8A
    • Fast Charging Protocols: PD 3.0/2.0, QC 4.0+/4.0/3.0/2.0, 5V1A
  14. Schneider Electric Selector Switch Easy Harmony XB2 (Saklar Pemilih)
    Mulai

    Rp94.900

    Schneider Electric Selector Switch Easy Harmony XB2 (Saklar Pemilih)
    Deskripsi:
    This complete selector switch provides an ergonomic interface for controlling your marchine. It is easily installed and into a standard 22mm diameter panel cut-outs and connected to control circuits with classic screw-clamp connections. It is clearly distinguishable visually at a distance thanks to its clear color. It is vibration, high pressure washer and dust resistant thanks to its IP65 protection, making it ideal for operation in harsh environments.
    atribut:
    • Fixing Collar Material: Zamak
    • Mounting Diameter (mm): 22.5
  15. Fort Rotary Switch SF-22 Series (Saklar Putar)
    Mulai

    Rp96.900

  16. DAYTON Non-Illuminated Selector Switch with Contact Block
    Mulai

    Rp1.099.900

    DAYTON Non-Illuminated Selector Switch with Contact Block
    Deskripsi:
    Use selector switches when more than one control option is needed. These selector switches are ready to install, with contact blocks included.
    atribut:
    • UNSPSC: 39121513
    • IP Rating: 65
    • NEMA Contact Rating Designation: A600/Q600
    • Operator Head Material: Plastic
    • Size (mm): 30
  17. Fort Rotary Switch SFT-22 Series (Saklar Putar)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp62.900

Daftar Harga selector switch 3 Terbaru November 2026
NKK SWITCHES Toggle SwitchRp99.900
DV Rotary SwitchRp55.900
DV Selector Switch Fixed Contact PB Series (Saklar Pilih)Rp20.900
DV Selector Switch LA16 SeriesRp48.900
Fort Command Switch Selector Switches LA115 Series (Saklar Putar)Rp25.900
Kraus & Naimer Selector Switch 3 PositionRp369.900
Fuji Electric Φ16 Selector Switch AH164 / AH165 Key Type (Long Frame)Rp589.900
SUS Emergency Stop Guard LRp129.900
LARKIN Plastic Head Selector Switch Push ButtonRp14.900
Schneider Electric Harmony XB4 SeriesRp46.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)